Fuel Filter, 1/4In 6mm, Large Drum Shape, Clear W/ Pleated Paper Filter

  • Mfr # 118-9308

  • Zoro # G815683679


product price: $9.25
/ea

Key Features

Fuel Type
Alcohol/ Diesel/ Gasoline
Height
1.3 in
Micron Rating
70 Micron
Material
Paper
Type
Complete Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118-9308
Zoro #
G815683679
UPC #
736373986794
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.3 in
Diameter
1.64 in
Outlet Connection Size
1/4 in
Inlet Connection Size
1/4 in

Details

Fuel Type
Alcohol/ Diesel/ Gasoline
Item
Fuel Filter
Micron Rating
70 Micron
Material
Paper
Type
Complete Assembly
Color
Clear
Outlet Connection Type
Hose Barb
Inlet Connection Type
Hose Barb
Location
In-Line

Description

Complete Assembly; In-Line; 1/4 Inch Inlet/Outlet; Large Drum Shape; 70 Micron Pleated Paper Element; Clear Housing; 470 To 480 Milliliter Per Minute Flow Rate; Single


  • Filter Material Comprised Of Pleated Filter Paper
  • Drum-Shaped Fuel Filter With Clear Housing For Use With 1/4 Inch ID Fuel Line
  • Offer Exact OEM Style Replacement
  • Designed Specifically For Powersport Applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.