Zoro Homepage

Fuel Filter 1/4In 6mm Rectangular, Yellow W/Stainless Element

  • Mfr # 118-9012

  • Zoro # G915657587


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Type
Complete Assembly
Length
1.3 in
Micron Rating
106 Micron
Height
0.70 in
Fuel Type
Alcohol/ Diesel/ Gasoline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118-9012
Zoro #
G915657587
UPC #
643380955142
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.3 in
Height
0.70 in
Width
0.95 in
Outlet Connection Size
1/4 in
Inlet Connection Size
1/4 in

Details

Type
Complete Assembly
Item
Fuel Filter
Micron Rating
106 Micron
Fuel Type
Alcohol/ Diesel/ Gasoline
Material
Stainless Steel
Color
Clear
Inlet Connection Type
Hose Barb
Location
In-Line
Outlet Connection Type
Hose Barb

Description

Complete Assembly; In-Line; 1/4 Inch Inlet/Outlet; Rectangular Shape; 106 Micron Stainless Steel Screen Element In Yellow Frame; Clear Housing; Single


  • Clear Rectangle Shape Housing Embeds Stainless Steel Screen Element In Colored Frame, 106 Micron Filtration
  • For Use With 1/4 Inch ID Fuel Line
  • Offer Exact OEM Style Replacement
  • Easy To Install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.