Fuel Filter, 1/4In 6mm, Round White W/ Polyethylene Pe Pellets

  • Mfr # 118-9024

  • Zoro # G515683665


product price: $10.95
/ea

Key Features

Fuel Type
Alcohol/ Diesel/ Gasoline
Micron Rating
40 Micron
Type
Complete Assembly
Diameter
1.15 in
Height
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118-9024
Zoro #
G515683665
UPC #
736373986657
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1.15 in
Height
1.6 in
Inlet Connection Size
1/4 in
Outlet Connection Size
1/4 in

Details

Fuel Type
Alcohol/ Diesel/ Gasoline
Micron Rating
40 Micron
Type
Complete Assembly
Item
Fuel Filter
Color
Clear
Material
Polyethylene Pellet
Location
In-Line
Inlet Connection Type
Tube End
Outlet Connection Type
Tube End

Description

Complete Assembly; In-Line; 1/4 Inch Inlet/Outlet; Round Shape; 40 Micron Polyethylene Pellet Element; White Housing; 510 To 530 Milliliter Per Minute Flow Rate; Single


  • Filter Material Comprised Of Polyethylene Pellets
  • Round, Translucent White Fuel Filter For Use With 1/4 Inch ID Fuel Line
  • Offer Exact OEM Style Replacement
  • Easy To Install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.