
Fuel Filter, 3/8In 10mm, Large Cylinder, Clear, Metal, Pleated Paper Filter
Mfr # 118-9307
Zoro # G815683686
product price:Â $14.99
/eaKey Features
Micron Rating
70 Micron
Diameter
1.45 in
Color
Clear
Fuel Type
Alcohol/ Diesel/ Gasoline
Height
2.4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
118-9307
Zoro #
G815683686
UPC #
736373986787
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1.45 in
Height
2.4 in
Inlet Connection Size
3/8 in
Outlet Connection Size
3/8 in
Details
Micron Rating
70 Micron
Color
Clear
Fuel Type
Alcohol/ Diesel/ Gasoline
Material
Paper
Type
Complete Assembly
Item
Fuel Filter
Outlet Connection Type
Tube End
Location
In-Line
Inlet Connection Type
Tube End
Description
Complete Assembly; In-Line; 3/8 Inch Inlet/Outlet; Large Cylinder Shape; 70 Micron Pleated Paper Element; Clear Housing; 780 To 790 Milliliter Per Minute Flow Rate; Single
- Clear Cylindrical Fuel Filter With Pleated Paper Screen And Metal End Cap
- For Use With 3/8 Inch ID Fuel Line
- Offer Exact OEM Style Replacement
- Designed Specifically For Powersport Applications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.