Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 3/8In 10mm Sm Disk W/ Ss Screen, Space Saver

  • Mfr # 118-9104

  • Zoro # G715683687


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Height
0.6 in
Color
Clear
Diameter
1.25 in
Fuel Type
Alcohol/ Diesel/ Gasoline
Micron Rating
74 Micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118-9104
Zoro #
G715683687
UPC #
643380954671
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.6 in
Diameter
1.25 in
Inlet Connection Size
3/8 in
Outlet Connection Size
3/8 in

Details

Item
Fuel Filter
Color
Clear
Fuel Type
Alcohol/ Diesel/ Gasoline
Micron Rating
74 Micron
Type
Complete Assembly
Material
Stainless Steel
Inlet Connection Type
Tube End
Outlet Connection Type
Tube End
Location
In-Line

Description

Complete Assembly; In-Line; 3/8 Inch Inlet/Outlet; Small Disk Shape; 74 Micron Stainless Steel Screen Element; Clear Housing; Single


  • Translucent Housing With Stainless Steel Screen, 74-Microns
  • Fuel Filter, For 3/8 Inch Fuel Line
  • Offer Exact OEM Style Replacement
  • Easy To Install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.