Fuel Filter, 5/16In 8mm, 90 Degrees, Conical, Large Diameter, Clear W/ Bronze Pellet Sinter

  • Mfr # 118-9045

  • Zoro # G215682296


product price:  $11.38
/ea

Key Features

Material
Bronze Pellet
Diameter
1.2 in
Color
Clear
Height
1.45 in
Type
Complete Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
118-9045
Zoro #
G215682296
UPC #
736373986695
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1.2 in
Height
1.45 in
Outlet Connection Size
5/16 in
Inlet Connection Size
5/16 in

Details

Material
Bronze Pellet
Item
Fuel Filter
Color
Clear
Type
Complete Assembly
Fuel Type
Alcohol/ Diesel/ Gasoline
Micron Rating
100 Micron
Inlet Connection Type
Tube End
Outlet Connection Type
Tube End
Location
In-Line

Description

Complete Assembly; In-Line; 5/16 Inch Inlet/Outlet; 90 Degree Large Diameter Conical Shape; 100 Micron Bronze Pallet Element; Clear Housing; 820 To 840 Milliliter Per Minute Flow Rate; Single


  • Clear Housing With Bronze Pellet Sinter
  • Large Diameter Cone-Shaped Fuel Filter For Use With 5/16 Inch ID Fuel Line
  • Offer Exact OEM Style Replacement
  • Easy To Install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.