Fuel Filter, 5/16In 8mm, Cylindrical, Clear & Red Housing W/ Nylon Mesh Screen

  • Mfr # 118-9108

  • Zoro # G015683677


product price:  $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Fuel Type
Alcohol/ Diesel/ Gasoline
Type
Complete Assembly
Diameter
0.825 in
Color
Clear
Height
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118-9108
Zoro #
G015683677
UPC #
736373986725
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
0.825 in
Height
1.3 in
Outlet Connection Size
5/16 in
Inlet Connection Size
5/16 in

Details

Item
Fuel Filter
Fuel Type
Alcohol/ Diesel/ Gasoline
Type
Complete Assembly
Color
Clear
Micron Rating
150 Micron
Material
Nylon Mesh
Outlet Connection Type
Tube End
Location
In-Line
Inlet Connection Type
Tube End

Description

Complete Assembly; In-Line; 5/16 Inch Inlet/Outlet; Small Cylinder Shape; 150 Micron Nylon Mesh Screen Element; Clear/ Red Housing; 860 To 880 Milliliter Per Minute Flow Rate; Single


  • Clear Cylindrical Fuel Filter With Red Interior Filter Housing
  • Filter Material Comprised Of Nylon Mesh Screen
  • For Use With 5/16 Inch ID Fuel Line
  • Designed Specifically For Powersport Applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.