Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 5/16In 8mm Lrg Disk Shape, Clear W/ Ss Mesh Screen

  • Mfr # 118-9015

  • Zoro # G415683666


product price: $11.35
/ea

Key Features

Color
Clear
Height
1.0 in
Micron Rating
150 Micron
Fuel Type
Alcohol/ Diesel/ Gasoline
Diameter
1.325 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118-9015
Zoro #
G415683666
UPC #
643380955173
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.0 in
Diameter
1.325 in
Outlet Connection Size
5/16 in
Inlet Connection Size
5/16 in

Details

Color
Clear
Micron Rating
150 Micron
Fuel Type
Alcohol/ Diesel/ Gasoline
Item
Fuel Filter
Type
Complete Assembly
Material
Stainless Steel
Inlet Connection Type
Tube End
Outlet Connection Type
Tube End
Location
In-Line

Description

Complete Assembly; In-Line; 5/16 Inch Inlet/Outlet; Large Disk Shape; 150 Micron Stainless Steel Screen Element; Clear Housing; 750 To 770 Milliliter Per Minute Flow Rate; Single


  • Clear Housing With Stainless Steel Mesh Screen
  • Disk-Shaped Fuel Filter For Use With 5/16 Inch Fuel Line
  • Offer Exact OEM Style Replacement
  • Easy To Install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.