Fuel Filter, 5/16In 8mm, Round, Translucent White W/ Pleated Paper Filter

  • Mfr # 118-9053

  • Zoro # G915683678


product price:  $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Height
2 in
Fuel Type
Alcohol/ Diesel/ Gasoline
Color
White
Material
Paper
Type
Complete Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118-9053
Zoro #
G915683678
UPC #
736373986718
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 in
Diameter
1.85 in
Outlet Connection Size
5/16 in
Inlet Connection Size
5/16 in

Details

Item
Fuel Filter
Fuel Type
Alcohol/ Diesel/ Gasoline
Color
White
Material
Paper
Type
Complete Assembly
Micron Rating
70 Micron
Outlet Connection Type
Tube End
Inlet Connection Type
Tube End
Location
In-Line

Description

Complete Assembly; In-Line; 5/16 Inch Inlet/Outlet; Round Shape; 70 Micron Pleated Paper Element; White Housing; 660 To 670 Milliliter Per Minute Flow Rate; Single


  • Round, Translucent White Fuel Filter With Pleated Paper Filter Element
  • For Use With 5/16 Inch ID Fuel Line
  • Offer Exact OEM Style Replacement
  • Easy To Install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.