Fuel Filter, 90 Degree, 1/4In 6mm Small Cone, Clr W/ Bronze Pellet Sinter

  • Mfr # 118-9004

  • Zoro # G215683682


product price:  $10.39
/ea

Key Features

Height
1 in
Fuel Type
Alcohol/ Diesel/ Gasoline
Type
Complete Assembly
Color
Clear
Micron Rating
40 Micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
118-9004
Zoro #
G215683682
UPC #
643380955111
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 in
Diameter
0.85 in
Inlet Connection Size
1/4 in
Outlet Connection Size
1/4 in

Details

Item
Fuel Filter
Fuel Type
Alcohol/ Diesel/ Gasoline
Type
Complete Assembly
Color
Clear
Micron Rating
40 Micron
Material
Bronze Pellet
Inlet Connection Type
Tube End
Location
In-Line
Outlet Connection Type
Tube End

Description

Complete Assembly; In-Line; 1/4 Inch Inlet/Outlet; Small Cone Shape; 40 Micron Bronze Pellet Sinter Element; Clear Housing; 250 To 260 Milliliter Per Minute Flow Rate; Single


  • Cone-Shaped Fuel Filter With Bronze Pellet Sinter
  • For Use With 1/4 Inch ID Fuel Line
  • Offer Exact OEM Style Replacement
  • Easy To Install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.