Zoro Homepage

Fuel Line

  • Mfr # 140-4025

  • Zoro # G015657524


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Natural
Length
25 ft
Type
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140-4025
Zoro #
G015657524
UPC #
643380961587
Country of Origin
United States

Dimensions

Length
25 ft

Details

Material
Nylon
Color
Natural
Type
Universal

Description

Submersible; 25 Foot Length; 1/4 Inch Inner Diameter; Natural; Nylon


  • Unique Tri-Layer Design
  • Reliable Submersible Product To Last A Long Time
  • Designed To Be Virtually Chemical Proof And Can Work With All Types Of Fuel, Oils, And Powersports Chemicals
  • Made In USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.