Zoro Homepage

Fuel Line

  • Mfr # 140-4130

  • Zoro # G815657564


product price: $74.85
/ea

Key Features

Color
Black
Length
3 ft
Type
Universal
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140-4130
Zoro #
G815657564
UPC #
736373985322
Country of Origin
United States

Dimensions

Length
3 ft

Details

Color
Black
Type
Universal
Material
Rubber

Description

Submersible; 3 Foot Length; 1/4 Inch Inner Diameter; Black; Rubber; Meets SAE 30R10


  • Constructed From Rubber
  • Can Be Used For Almost All Powersports Applications
  • Submersible, Meets SAE 30R10
  • Made In USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.