Zoro Homepage

Fuel Line

  • Mfr # 140-4613

  • Zoro # G015657562


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Type
OE Replacement
Material
Rubber
Length
10 ft
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140-4613
Zoro #
G015657562
UPC #
643380964113
Country of Origin
United States

Dimensions

Length
10 ft

Details

Type
OE Replacement
Material
Rubber
Color
Black

Description

For Powersport Applications; 10 Foot Length; 1/4 Inch Inner Diameter; Black; Rubber; Meets SAE 30R9


  • Constructed From Rubber
  • Maintains OEM Look And Performance
  • Can Handle Any Amount Of Ethanol
  • Safe For All Types Of Fuel
  • EPA And CARB Approved
  • Meets SAE 30R9
  • Made In USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.