Zoro Homepage

Fuel Line

  • Mfr # 180-1310

  • Zoro # G815657618


product price: $35.15
/ea

Key Features

Material
Polyurethane
Length
10 ft
Type
Universal
Color
Transparent Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180-1310
Zoro #
G815657618
UPC #
736373987326
Country of Origin
United States

Dimensions

Length
10 ft

Details

Material
Polyurethane
Type
Universal
Color
Transparent Red

Description

Universal; 10 Foot Length; 1/8 Inch Inner Diameter x 1/4 Inch Outer Diameter; Transparent Red; Polyurethane


  • Constructed From Polyurethane
  • Superior Resistance To Kinking, Abrasion, Tearing, Oxidation And Chemical Damage
  • Very Flexible With Tight Bend Radius
  • Made In USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.