Zoro Homepage

Fuel Line

  • Mfr # 316-5603

  • Zoro # G915657747


product price: $27.29
/ea

Key Features

Length
3 ft
Material
Rubber
Type
OE Replacement
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316-5603
Zoro #
G915657747
UPC #
643380963550
Country of Origin
United States

Dimensions

Length
3 ft

Details

Material
Rubber
Type
OE Replacement
Color
Black

Description

For Powersport Applications; 3 Foot Length; 3/16 Inch Inner Diameter; Black; Rubber; Meets SAE 30R7


  • Constructed From Rubber
  • Maintains OEM Look And Performance
  • Can Handle Any Amount Of Ethanol
  • Safe For All Types Of Fuel
  • EPA And CARB Approved
  • Meets SAE 30R7
  • Made In USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.