Zoro Homepage

Fuel Line

  • Mfr # 380-1206

  • Zoro # G915657693


product price: $18.65
/ea

Key Features

Type
Universal
Material
Polyurethane
Length
3 ft
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380-1206
Zoro #
G915657693
UPC #
643380958860
Country of Origin
United States

Dimensions

Length
3 ft

Details

Type
Universal
Material
Polyurethane
Color
Clear

Description

Universal; 3 Foot Length; 3/8 Inch Inner Diameter x 1/2 Inch Outer Diameter; Clear; Polyurethane


  • Constructed From Polyurethane
  • Superior Resistance To Kinking, Abrasion, Tearing, Oxidation And Chemical Damage
  • Very Flexible With Tight Bend Radius
  • Made In USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.