Zoro Homepage

Fuel Line

  • Mfr # 516-0204

  • Zoro # G515665913


product price: $52.99
/ea

Key Features

Color
Transparent Yellow
Material
Nylon Interbraid Polyurethane
Type
OE Replacement
Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516-0204
Zoro #
G515665913
UPC #
643380960603
Country of Origin
United States

Dimensions

Length
10 ft

Details

Color
Transparent Yellow
Material
Nylon Interbraid Polyurethane
Type
OE Replacement

Description

For Powersport Applications; High Pressure Handles Up To 200 PSI; 10 Foot Length; 5/16 Inch Inner Diameter; Transparent Yellow; Nylon Interbraid Polyurethane


  • Constructed From Nylon Interbraid Polyurethane
  • Superior Resistance To Kinking, Abrasion, Tearing, Oxidation And Chemical Damage
  • Stays Flexible And Has Tight Bend Radius
  • Made In USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.