Zoro Homepage

Fuel Line

  • Mfr # 516-8010

  • Zoro # G715657718


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Length
10 ft
Type
Universal
Material
Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516-8010
Zoro #
G715657718
UPC #
736373985377
Country of Origin
United States

Dimensions

Length
10 ft

Details

Type
Universal
Material
Rubber
Color
Black

Description

Submersible; 10 Foot Length; 5/16 Inch Inner Diameter; Black; Rubber; Meets SAE 30R10


  • Constructed From Rubber
  • Can Be Used For Almost All Powersports Applications
  • Submersible, Meets SAE 30R10
  • Made In USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.