Zoro Homepage

Fuel Shut Off Valve

  • Mfr # 119-5570

  • Zoro # G515836238


product price: $33.55
/ea

Key Features

Nominal Pipe Size
1/4 in Hose Barb
Valve Type
In-Line Fuel Valve
Seal Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119-5570
Zoro #
G515836238
UPC #
643380962072
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Pipe Size
1/4 in Hose Barb

Details

Valve Type
In-Line Fuel Valve
Seal Material
Brass

Description

In-Line Fuel Valve; 2 Port; 1/4 Inch Barb; Chrome Plated Brass; Single; With 3-Way Open/ Close/ Open Toggle


  • Rustproof Chrome Plated Brass Construction With 3-Way Toggle
  • Use In-Line With Or With Out Tank Petcock
  • Sturdy Compact Design
  • With Creative Placement This In-Line Fuel Valve Can Work As A Anti-Theft Device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.