Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket Material

  • Mfr # 403-5012

  • Zoro # G515836313


product price: $32.55
/ea

Key Features

Material
Aramid/ Synthetic Fibers And Nitrile Butadiene Rubber
Thickness
0.032 in
Length
30 in
Temperature Rating
475° Fahrenheit
Sheet Width (IN)
14-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403-5012
Zoro #
G515836313
UPC #
643380959799
Country of Origin
Belize

Dimensions

Thickness
0.032 in
Length
30 in
Sheet Width (IN)
14-1/2 in

Details

Material
Aramid/ Synthetic Fibers And Nitrile Butadiene Rubber
Temperature Rating
475° Fahrenheit

Description

Aramid/ Synthetic Fibers And Nitrile Butadiene Rubber; 30 Inch Length x 14-1/2 Inch Width x 0.032 Inch Thick Sheet; Green; Single Sheet


  • Premium Gasket Material For All Powersports Applications
  • Made Of Aramid And Other Synthetic Fibers And Uses An Nitrile Butadiene Rubber Binder
  • Features Favorable Properties For High Heat Insulation And Exhaust Mount Insulation
  • Flexible, Easy To Use, Trace And Cut With Scissors Or Razor Knife

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.