Zoro Homepage

Gasket Material

  • Mfr # 403-5015

  • Zoro # G715836311


product price: $44.15
/pk 2, $22.08/ea

Key Features

Material
Aramid/ Synthetic Fibers And Nitrile Butadiene Rubber
Thickness
0.062 in
Length
15-1/2 in
Sheet Width (IN)
11-1/2 in
Temperature Rating
475° Fahrenheit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403-5015
Zoro #
G715836311
UPC #
643380961914
Country of Origin
Belize

Dimensions

Thickness
0.062 in
Length
15-1/2 in
Sheet Width (IN)
11-1/2 in

Details

Material
Aramid/ Synthetic Fibers And Nitrile Butadiene Rubber
Temperature Rating
475° Fahrenheit

Description

Aramid/ Synthetic Fibers And Nitrile Butadiene Rubber; 15-1/2 Inch Length x 11-1/2 Inch Width x 0.062 Inch Thick Sheet; Green; Set Of 2


  • Premium Gasket Material For All Powersports Applications
  • Made Of Aramid And Other Synthetic Fibers And Uses An Nitrile Butadiene Rubber Binder
  • Features Favorable Properties For High Heat Insulation And Exhaust Mount Insulation
  • Flexible, Easy To Use, Trace And Cut With Scissors Or Razor Knife

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.