Zoro Homepage

Heat Shield Material

  • Mfr # 400-1200

  • Zoro # G315836421


product price: $61.35
/ea

Key Features

Width
12 in
Thickness
1/16 in
Length
40 in
Material
Fiberglass
Temperature Rating
2000° Fahrenheit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-1200
Zoro #
G315836421
UPC #
643380959713
Country of Origin
China

Dimensions

Width
12 in
Thickness
1/16 in
Length
40 in

Details

Material
Fiberglass
Temperature Rating
2000° Fahrenheit

Description

40 Inch Length x 12 Inch Width x 1/16 Inch Thick; Aluminized Fiberglass


  • Heavy-Duty Aluminized Heat Barrier Without Adhesive
  • Extra Thick Aluminized Fiberglass Blanket Can Be Used In Many Places: The Underside Of Body Panels, Gas Tanks, Seats, Floor Boards Or Anywhere That Heat Is A Problem
  • Ensures Precise Fit And Function
  • Easy To Use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.