Zoro Homepage

Heat Shield Material

  • Mfr # 401-1301

  • Zoro # G015836424


product price: $42.65
/ea

Key Features

Width
2 in
Thickness
1/32 in
Length
15 ft
Material
Fiberglass
Temperature Rating
2000° Fahrenheit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401-1301
Zoro #
G015836424
UPC #
643380959744
Country of Origin
China

Dimensions

Width
2 in
Thickness
1/32 in
Length
15 ft

Details

Material
Fiberglass
Temperature Rating
2000° Fahrenheit

Description

15 Foot Length x 2 Inch Width x 1/32 Inch Thick; Aluminized Fiberglass; With Adhesive


  • Aluminized Fiberglass Heat Shield With Adhesive
  • Adhesive Material Works Great Where Exhaust System And Hot Engine Components Come In Close Contact With Plastic Body Panels
  • Ensures Precise Fit And Function
  • Easy To Use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.