Zoro Homepage

Heat Shield Material

  • Mfr # 401-1336

  • Zoro # G415836420


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Width
36 in
Thickness
1/32 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401-1336
Zoro #
G415836420
UPC #
643380960337
Country of Origin
China

Dimensions

Width
36 in
Thickness
1/32 in
Length
36 in

Details

Material
Fiberglass

Description

36 Inch Length x 36 Inch Width x 1/32 Inch Thick; Aluminized Fiberglass


  • Aluminized Fiberglass Heat Shield With Adhesive
  • Adhesive Material Works Great Where Exhaust System And Hot Engine Components Come In Close Contact With Plastic Body Panels
  • Ensures Precise Fit And Function
  • Easy To Use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.