Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Pincher, Mini Vise, Silver, 1.1 in

  • Mfr # 390-1520

  • Zoro # G715657787


product price: $11.15
/ea

Key Features

Type
Mini Vise
Material
Steel
Color
Silver
Hold Size
1.1 in
Finish
Nickle Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
390-1520
Zoro #
G715657787
UPC #
643380961945
Country of Origin
Taiwan, Province of China

Dimensions

Hold Size
1.1 in

Details

Type
Mini Vise
Material
Steel
Color
Silver
Finish
Nickle Plated

Description

Used To Pinch Off Hoses Closed While Working On Machine; Mini Vise Type; Set Of 2


  • Products To Keep Powersports Machines Running On The Road, Dirt, Water And Snow
  • Designed Specifically For Powersport Applications
  • Made In USA
  • Easy to use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.