Zoro Homepage

Leverage Tire Iron, 400mm

  • Mfr # 041-9114

  • Zoro # G715836243


product price: $24.15
/ea

Key Features

Type
Tapered Curved End
Color
Silver
Length
15-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
041-9114
Zoro #
G715836243
UPC #
736373987852
Country of Origin
Taiwan, Province of China

Dimensions

Length
15-3/4 in

Details

Type
Tapered Curved End
Color
Silver

Description

Tire Iron; 400 Millimeter Length; Single


  • Products To Keep Powersports Machines Running On The Road, Dirt, Water And Snow
  • Designed Specifically For Powersport Applications
  • Made In USA
  • Easy To Use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.