Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Pickup Tool

  • Mfr # 390-7240

  • Zoro # G415669981


product price: $19.59
/ea

Key Features

Handle Type
Solid
Type
Flexible
Material
Aluminum
Extended Length
28 in
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
390-7240
Zoro #
G415669981
UPC #
736373988965
Country of Origin
Taiwan, Province of China

Dimensions

Extended Length
28 in

Details

Handle Type
Solid
Type
Flexible
Material
Aluminum
Finish
Anodized

Description

2-In-1 Flexible; 28 Inch Extended Length; With Claw And Magnet


  • Products To Keep Powersports Machines Running On The Road, Dirt, Water And Snow
  • Designed Specifically For Powersport Applications
  • Made In USA
  • Easy to use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.