Zoro Homepage

Multi Function Switch

  • Mfr # 688-8102

  • Zoro # G015836240


product price: $41.15
/ea

Key Features

Color
Black/ Red
Includes
Wiring Harness
Material
Plastic
Terminal Type
Pin
Function
On/ Off Toggle/ Kill/ W in/ Accessory Function
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
688-8102
Zoro #
G015836240
UPC #
736373986992
Country of Origin
Taiwan, Province of China

Details

Color
Black/ Red
Includes
Wiring Harness
Material
Plastic
Terminal Type
Pin
Function
On/ Off Toggle/ Kill/ W in/ Accessory Function

Description

Universal; Handle Bar Mount; On/ Off Toggle/ Kill/ Winch/ Accessory Function; Closed Circuit Switch; With 2 Wire And 20 Inch Length Wire


  • Universal On/Off Toggle/Kill/Winch/ Accessory Switch
  • Features Rocker Style On/Off Switch
  • Features 2 Wire With Terminal Assortment For Universal Fit
  • Easy Handle Bar Mount Installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.