Zoro Homepage

Multi Function Switch

  • Mfr # 688-8828

  • Zoro # G415657797


product price: $64.15
/ea

Key Features

Color
Black
Includes
Wiring Harness
Function
Headlight Off/ Low Beam/ High Beam And Engine Kill Function
Terminal Type
Pin
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
688-8828
Zoro #
G415657797
UPC #
643380962447
Country of Origin
Taiwan, Province of China

Details

Color
Black
Includes
Wiring Harness
Function
Headlight Off/ Low Beam/ High Beam And Engine Kill Function
Terminal Type
Pin
Material
Plastic

Description

Universal; Handle Bar Mount; Headlight Off/ Low Beam/ High Beam And Engine Kill Function; Black; With Wiring Diagram


  • Features Off/Low/High-Beam Switch
  • Engine Kill Button Is Momentary So It Can Be Used For A Horn Button If Desired
  • Designed Specifically For Powersport Applications
  • Easy Handle Bar Mount Installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.