Zoro Homepage

Multi Function Switch

  • Mfr # 689-4252

  • Zoro # G515657819


product price: $85.65
/ea
Free Shipping & Returns

Key Features

Includes
Wiring Harness
Color
Black
Material
Plastic
Function
Mode Change Function
Terminal Type
OEM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
689-4252
Zoro #
G515657819
UPC #
643380956200
Country of Origin
Taiwan, Province of China

Details

Includes
Wiring Harness
Color
Black
Material
Plastic
Function
Mode Change Function
Terminal Type
OEM

Description

Fits 2013 To 2018 Kawasaki KX250F Models; Mode Change Function


  • Features Launch Mode Function
  • Offer Exact OEM Style Replacement
  • Designed Specifically For Powersport Applications
  • Ensures Precise Fit And Function

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.