Nylon Ratchet Clamps, Black, 5/16In- .30In-.35In Range, 100PK

  • Mfr # 111-2221

  • Zoro # G615657597


product price:  $47.89
/pk 100, $0.48/ea

Key Features

Material
Nylon
Min. Clamp Dia.
0.31 in
Color
Black
Clamp Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111-2221
Zoro #
G615657597
UPC #
736373897920
Country of Origin
United States

Dimensions

Min. Clamp Dia.
0.31 in

Details

Material
Nylon
Color
Black
Clamp Type
Ratchet

Description

0.31 Inch To 0.35 Inch Clamping Range; Ratchet Style; Black Nylon; Pack Of 100


  • Constructed From Nylon
  • Offer Exact OEM Style Replacement
  • Designed Specifically For Powersport Applications
  • Easy To Install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.