Oem Style Hose Clamp, Black, 29-32mm, 6PK

  • Mfr # 110-1032

  • Zoro # G715657824


product price: $24.85
/pk 6, $4.14/ea

Key Features

Clamp Type
OEM
Color
Black
Min. Clamp Dia.
1.14 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110-1032
Zoro #
G715657824
UPC #
736373985650
Country of Origin
Taiwan, Province of China

Dimensions

Min. Clamp Dia.
1.14 in

Details

Clamp Type
OEM
Color
Black
Material
Steel

Description

1.14 Inch To 1-1/4 Inch Clamping Range; OEM Style; Black Anodized Finish; Pack Of 6


  • Black Anodized Finish
  • Offer Exact OEM Style Replacement
  • Designed Specifically For Powersport Applications
  • Easy To Install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.