Oem Style Hose Clamp, Black, 41-44mm, 6PK

  • Mfr # 110-1044

  • Zoro # G715657794


product price: $28.79
/pk 6, $4.80/ea

Key Features

Color
Black
Clamp Type
OEM
Min. Clamp Dia.
1.61 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110-1044
Zoro #
G715657794
UPC #
736373985636
Country of Origin
Taiwan, Province of China

Dimensions

Min. Clamp Dia.
1.61 in

Details

Color
Black
Clamp Type
OEM
Material
Steel

Description

1.61 Inch To 1.73 Inch Clamping Range; OEM Style; Black Anodized Finish; Pack Of 6


  • Black Anodized Finish
  • Offer Exact OEM Style Replacement
  • Designed Specifically For Powersport Applications
  • Easy To Install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.