Oem Style Hose Clamp, Black, 55-58mm, 6PK

  • Mfr # 110-1058

  • Zoro # G715657664


product price: $35.79
/pk 6, $5.97/ea

Key Features

Material
Steel
Min. Clamp Dia.
2.16 in
Clamp Type
OEM
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110-1058
Zoro #
G715657664
UPC #
736373985612
Country of Origin
Taiwan, Province of China

Dimensions

Min. Clamp Dia.
2.16 in

Details

Material
Steel
Clamp Type
OEM
Color
Black

Description

2.16 Inch To 2.28 Inch Clamping Range; OEM Style; Black Anodized Finish; Pack Of 6


  • Black Anodized Finish
  • Offer Exact OEM Style Replacement
  • Designed Specifically For Powersport Applications
  • Easy To Install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.