Zoro Homepage

Piston Ring Compressor

  • Mfr # 390-1504

  • Zoro # G315657507


product price: $43.99
/ea

Key Features

Color
Silver
Type
Adjustable
Finish
Bare
Inside Diameter
1.57 in
Diameter
3.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
390-1504
Zoro #
G315657507
UPC #
643380959645
Country of Origin
Taiwan, Province of China

Dimensions

Inside Diameter
1.57 in
Diameter
3.34 in

Details

Color
Silver
Type
Adjustable
Finish
Bare

Description

Adjustable; 40 Millimeter To 85 Millimeter Ring Bands; With Four Ring Bands And Orange Storage Case


  • Designed To Prevent Ring Breakage During Installation
  • Easy To Remove After Cylinder Is In Place, Storage Case provided
  • Products To Keep Powersports Machines Running On The Road, Dirt, Water And Snow
  • Made In USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.