Zoro Homepage

Piston Top Dead Center Locator Tool

  • Mfr # 210-1511

  • Zoro # G115836270


product price: $38.65
/ea

Key Features

Material
Stainless Steel
Color
Silver
With Cylinder Heads On
Yes
Finish
Bare
Style
Bolt-Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210-1511
Zoro #
G115836270
UPC #
643380957030
Country of Origin
Taiwan, Province of China

Details

Material
Stainless Steel
Color
Silver
With Cylinder Heads On
Yes
Finish
Bare
Style
Bolt-Style

Description

Used To Replace Timing Chains/ Set Timing/ Adjust Valves/ Replace Cams; For 14 Millimeter Spark Plug; Stainless Steel


  • Constructed from 304 Stainless Steel
  • Tool Is Used To Set Timing, Adjust Valves, Cam Replacement, Timing Chain Replacement
  • Top Dead Center Tool, For 14 Millimeter Spark Plug Hole
  • Made In USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.