Zoro Homepage

Piston Top Dead Center Locator Tool

  • Mfr # 210-1512

  • Zoro # G415836253


product price: $39.85
/ea

Key Features

Color
Silver
Material
Stainless Steel
Style
Bolt-Style
Finish
Bare
With Cylinder Heads On
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210-1512
Zoro #
G415836253
UPC #
643380956118
Country of Origin
Taiwan, Province of China

Details

Color
Silver
Material
Stainless Steel
Style
Bolt-Style
Finish
Bare
With Cylinder Heads On
Yes

Description

Used To Replace Timing Chains/ Set Timing/ Adjust Valves/ Replace Cams; Double Ended; For 10 And 12 Millimeter Spark Plug; Stainless Steel


  • Constructed from 304 Stainless Steel
  • tool can be used to replace timing chains, set timing, adjust valves, replace cams, and other top-end work, where the piston must be top-dead-center
  • Double-ended Top-Dead-Center Tool
  • Made In USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.