Zoro Homepage

Professional Tire Iron, 350mm

  • Mfr # 041-4325

  • Zoro # G615836268


product price: $23.55
/ea

Key Features

Color
Silver
Length
13-1/2 in
Type
Tapered Curved End
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
041-4325
Zoro #
G615836268
UPC #
643380961631
Country of Origin
Taiwan, Province of China

Dimensions

Length
13-1/2 in

Details

Color
Silver
Type
Tapered Curved End
Finish
Zinc Plated

Description

Tire Iron; Tapered And Curved Ends; 13-1/2 Inch Length; Drop Forged Zinc Plated; With Rim Stop At One End; Single


  • 13-1/2 Inch Long, Drop Forged And Zinc Plated
  • Special Tapered Curved Ends With Rim Stop On One End
  • Products To Keep Powersports Machines Running On The Road, Dirt, Water And Snow
  • Made In USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.