Zoro Homepage

Radiator Cap

  • Mfr # 212-1113

  • Zoro # G015657517


product price: $34.99
/ea

Key Features

Color
Gold
Material
Aluminum Alloy
Finish
Anodized
Pressure Rating
16 psi
Logo Design
Helix Logo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212-1113
Zoro #
G015657517
UPC #
643380957078
Country of Origin
Taiwan, Province of China

Details

Color
Gold
Material
Aluminum Alloy
Finish
Anodized
Pressure Rating
16 psi
Logo Design
Helix Logo
Shape
Round

Description

16 PSI Maximum Pressure; Round; Without Safety Release Lever; Gold Anodized; Aluminum Alloy; Helix Logo; With Silicone Seals


  • Made From Aluminum Alloy
  • Hi-Temp Silicone Seals Provides Extra Protection
  • Feature Gold/Bronze Anodize Finish
  • Features Helix Racing Logo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.