Radiator Hose Reducer, Plated Steel, 3/4In19mm To 5/8In16mm.

  • Mfr # 058-2285
  • Zoro # G015669978
product price: 
$
31.69
/ea

Key Features

Connection Size
3/4 in Outside Diameter To 5/8 in Inside Diameter
Connection Type
Push-In
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
058-2285
Zoro #
G015669978
UPC #
643380954565
Country of Origin
United States

Dimensions

Connection Size
3/4 in Outside Diameter To 5/8 in Inside Diameter

Details

Connection Type
Push-In
Material
Steel

Description

3/4 Inch To 5/8 Inch Connection Size; Push-In; Plated Steel


  • Constructed From Plated Steel
  • Products To Keep Powersports Machines Running On The Road, Dirt, Water And Snow
  • Designed Specifically For Powersport Applications
  • Made In USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews