Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator/Oil & Vent Guard Kit, Oval

  • Mfr # 005-1805

  • Zoro # G215669976


product price: $58.49
/ea

Key Features

Color
Silver
Type
Mesh
Installation Type
Cut-Out
Includes
Vents
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
005-1805
Zoro #
G215669976
UPC #
643380954169
Country of Origin
United States

Details

Color
Silver
Type
Mesh
Installation Type
Cut-Out
Includes
Vents
Material
Aluminum
Shape
Square
Cutting Required
Yes

Description

Cut To Fit; Protects Radiators And Oil Coolers From Stones/ Road Debris; Oval Hole; Without Light Cutouts; 18 Inch Height x 18 Inch Width x 0.32 Inch Thickness; Aluminum Mesh


  • Aluminum Mesh Can Be Polished Painted Or Powder Coated For Trick, Custom Looks
  • Cut-To-Fit Allows For Many Creative Applications That Gives The Custom Look In Body Panel Vent Openings
  • Excellent For Protecting Radiators And Oil Coolers From Stones And Road Debris
  • Easy To Install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.