Zoro Homepage

Radiator/Oil & Vent Guard Kit, Round

  • Mfr # 005-1804

  • Zoro # G315669975


product price: $71.55
/ea

Key Features

Type
Mesh
Color
Silver
Installation Type
Cut-Out
Material
Aluminum
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
005-1804
Zoro #
G315669975
UPC #
643380954152
Country of Origin
United States

Details

Type
Mesh
Color
Silver
Installation Type
Cut-Out
Material
Aluminum
Shape
Square
Cutting Required
Yes
Includes
Vents

Description

Cut To Fit; Protects Radiators And Oil Coolers From Stones/ Road Debris; Round Hole; Without Light Cutouts; 18 Inch Height x 18 Inch Width x 0.32 Inch Thickness; Aluminum Mesh


  • Aluminum Mesh Can Be Polished Painted Or Powder Coated For Trick, Custom Looks
  • Cut-To-Fit Allows For Many Creative Applications That Gives The Custom Look In Body Panel Vent Openings
  • Excellent For Protecting Radiators And Oil Coolers From Stones And Road Debris
  • Easy To Install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.