Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratchet

  • Mfr # 350-0410

  • Zoro # G915836609


product price: $36.59
/ea

Key Features

Drive Size
1/4 in/ 3/8 in/ 1/2 in
Head Style
3 In 1 Head
Finish
Chrome Plated
Material
Steel
Handle Type
Knurled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350-0410
Zoro #
G915836609
UPC #
643380961969
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in/ 3/8 in/ 1/2 in

Details

Head Style
3 In 1 Head
Finish
Chrome Plated
Material
Steel
Handle Type
Knurled

Description

1/4 Inch Drive/ 3/8 Inch Drive/ 1/2 Inch Drive; 3 In 1 Head Style; Single


  • Products To Keep Powersports Machines Running On The Road, Dirt, Water And Snow
  • Designed Specifically For Powersport Applications
  • Made In USA
  • Designed And Tested To Meet Original Equipment Specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.