Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Skid Plate Foam

  • Mfr # 752-2204

  • Zoro # G615836589


product price: $21.99
/ea

Key Features

Length
10 in
Width
8 in
Used To
Displace Dirt And Mud Between The Engine/ Skid Plate/ Gear Shifter/ Brake Pedal/ Linkages
Foam Type
Open Cell
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752-2204
Zoro #
G615836589
UPC #
643380962638
Country of Origin
United States

Dimensions

Length
10 in
Width
8 in
Height (IN)
2 in

Details

Used To
Displace Dirt And Mud Between The Engine/ Skid Plate/ Gear Shifter/ Brake Pedal/ Linkages
Foam Type
Open Cell
Material
Polyurethane
Color
Blue

Description

Used To Displace Dirt And Mud Between The Engine/ Skid Plate/ Gear Shifter/ Brake Pedal/ Linkages; Used As Fuel Tank Baffle Foam; 10 Inch Length x 8 Inch Width x 2 Inch Height; Open Cell Foam; Blue; Polyurethane


  • Used To Displace Dirt And Mud Between The Engine And Skid Plate, Gear Shifter, Brake Pedal And Linkages
  • Products To Keep Powersports Machines Running On The Road, Dirt, Water And Snow
  • Designed Specifically For Powersport Applications
  • Made In USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.