Small Dia. Fuel Line, Variety Pack. .080, .094, .125 Ope

  • Mfr # 066-1100

  • Zoro # G815657533


product price: $12.85
/ea

Key Features

Type
Universal
Length
1 ft
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
066-1100
Zoro #
G815657533
UPC #
643380961181
Country of Origin
United States

Dimensions

Length
1 ft

Details

Type
Universal
Material
Polyurethane

Description

Small Diameter Fuel Line Variety Pack For Lawn Equipment; Contains 5/64 Inch/ 3/32 Inch/ 1/8 Inch Size Fuel Line


  • For Use With Lawn Equipment
  • Offer Exact OEM Style Replacement
  • Ensures Precise Fit And Function
  • Easy To Use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.