Zoro Homepage

Stainless Steel Hose Protector 11 mm 7/16In

  • Mfr # 060-0438

  • Zoro # G115836232


product price: $14.99
/ea

Key Features

Material
Stainless Steel
Finish
Natural
Length
0.83 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
060-0438
Zoro #
G115836232
UPC #
643380954596
Country of Origin
United States

Dimensions

Length
0.83 ft

Details

Material
Stainless Steel
Finish
Natural

Description

Use With 7/16 Inch Outer Diameter Hose; 10 Inch Length; Silver; Stainless Steel


  • Durable Stainless Steel Construction
  • Protects From Heat Damage, Debris And Abrasion
  • Designed Specifically For Powersport Applications
  • Easy To Use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.