Stainless Steel Muffler Clamp, 1.56 - 1.70

  • Mfr # 212-2757

  • Zoro # G815657748


product price:  $21.49
/ea

Key Features

Inlet Diameter
1.56 To 1.70 in
Finish
Chrome Plated
Color
Silver
Material
Stainless Steel
Type
Band
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212-2757
Zoro #
G815657748
UPC #
643380957153
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Diameter
1.56 To 1.70 in

Details

Finish
Chrome Plated
Color
Silver
Material
Stainless Steel
Type
Band
Grade
Standard Duty

Description

1.56 To 1.70 Inch Diameter; Band Clamp; Stainless Steel; Single; With Hex Key Socket Bolt


  • Constructed From Stainless Steel
  • Clamps Are The Best Way To Keep Your Exhaust System Looking New
  • Barrel And Band Design Provide For Superior Clamping Pressure And Have A Low Profile Hex Key Head Adjusting Bolt
  • Ensures Precise Fit And Function

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.