Stainless Steel Worm Drive Hose Clamp 10mm-25mm, 10PK

  • Mfr # 111-6208

  • Zoro # G415657780


product price:  $56.95
/pk 10, $5.70/ea

Key Features

Color
Silver
Clamp Type
Worm Gear
Min. Clamp Dia.
0.39 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111-6208
Zoro #
G415657780
UPC #
643380954817
Country of Origin
United States

Dimensions

Min. Clamp Dia.
0.39 in

Details

Color
Silver
Clamp Type
Worm Gear
Material
Stainless Steel

Description

0.39 Inch To 0.98 Inch Clamping Range; Worm Gear Style; Stainless Steel; Pack Of 10


  • Made Of Marine Grade, 316 High Nickel Content Stainless Steel
  • Clamps Are Perfect For All Powersports Applications
  • Offer Exact OEM Style Replacement
  • Designed Specifically For Powersport Applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.