Shop HELIX RACING PRODUCTS
See all product information
Create Account
Stainless Steel Worm Drive Hose Clamp 13mm-32mm, 10PK
- Mfr # 111-6212
- Zoro # G015657821
product price:Â
$
60.65
/pk of 10, $6.06/ea
Key Features
Clamp Type
Worm Gear
Min. Clamp Dia.
1/2 in
Material
Stainless Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 111-6212
- Zoro #
- G015657821
- UPC #
- 643380954831
- Country of Origin
- United States
Dimensions
- Min. Clamp Dia.
- 1/2 in
Details
- Clamp Type
- Worm Gear
- Material
- Stainless Steel
- Color
- Silver
Description
1/2 Inch To 1-1/4 Inch Clamping Range; Worm Gear Style; Stainless Steel; Pack Of 10
- Made Of Marine Grade, 316 High Nickel Content Stainless Steel
- Clamps Are Perfect For All Powersports Applications
- Offer Exact OEM Style Replacement
- Designed Specifically For Powersport Applications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.