Stainless Worm Drive Clamps 10-27mm, 4PK

  • Mfr # 114-6410

  • Zoro # G515657536


product price: $22.39
/pk 4, $5.60/ea

Key Features

Color
Silver
Min. Clamp Dia.
0.39 in
Clamp Type
Worm Gear
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114-6410
Zoro #
G515657536
UPC #
643380954992
Country of Origin
United States

Dimensions

Min. Clamp Dia.
0.39 in

Details

Color
Silver
Clamp Type
Worm Gear
Material
Stainless Steel

Description

0.39 Inch To 1.06 Inch Clamping Range; Worm Gear Style; Stainless Steel; Pack Of 4


  • Made Of Marine Grade, 316 High Nickel Content Stainless Steel
  • Clamps Are Perfect For All Powersports Applications
  • Offer Exact OEM Style Replacement
  • Designed Specifically For Powersport Applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.